- Radial Bearing Type
- 340 mm Inner Diameter
- 520 mm Outer Diameter
- 82 mm Width
| O.D. | 520 mm |
| Limiting Speed | 2010 rpm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1.83e+006 N |
| Corner Radius [Min] | 5 mm |
| Bearing Type | Radial |
| I.D. | 340 mm |
| Dynamic Load Rating | 1.12e+006 N |
| Radial Internal Clearance | C3 |
| Cage Type | Caged |
| Weight | 141056.0 LB |
| EAN or UPC | 4012801620628 |

