- Radial Bearing Type
- 710 mm Inner Diameter
- 950 mm Outer Diameter
- 140 mm Width
| Rows of Balls | Single |
| Inch/Metric | Metric |
| O.D. | 950 mm |
| Dynamic Load Rating | 3.75e+006 N |
| Cage Type | Caged |
| Limiting Speed | 1100 rpm |
| Bearing Type | Radial |
| I.D. | 710 mm |
| Corner Radius [Min] | 6 mm |
| Static Load Rating [Max] | 8.8e+006 N |
| Weight | 643.743 LB |
| EAN or UPC | 4012801575850 |

