- Radial Bearing Type
- 630 mm Inner Diameter
- 1030 mm Outer Diameter
- 400 mm Width
| Bearing Type | Radial |
| Static Load Rating [Max] | 2.36e+007 N |
| Dynamic Load Rating | 1.08e+007 N |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Limiting Speed | 520 rpm |
| O.D. | 1030 mm |
| Cage Type | Caged |
| I.D. | 630 mm |
| Corner Radius [Min] | 7.5 mm |
| Weight | 2865.2 LB |
| EAN or UPC | 4012801334976 |

