Skip to content Skip to navigation menu
FAGNNU4164-M-C3

NNU4164-M-C3

Cylindrical MPL Row NN, NNU , Super Precision
Item #104113284
  • Radial Bearing Type
  • 320 mm Inner Diameter
  • 540 mm Outer Diameter
  • 218 mm Width
FAGNNU4164-M-C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 320 mm Inner Diameter
  • 540 mm Outer Diameter
  • 218 mm Width
Rows of Balls Double
I.D. 320 mm
Bearing Type Radial
O.D. 540 mm
Dynamic Load Rating 3.35e+006 N
Radial Internal Clearance C3
Corner Radius [Min] 5 mm
Cage Type Caged
Static Load Rating [Max] 6.55e+006 N
Limiting Speed 1000 rpm
Inch/Metric Metric
Weight 506.92 LB
EAN or UPC 4012801335058
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison