- Labyrinth Seal Type
- 274.4 mm Shaft Diameter
- 42 mm Overall Width
| Seal Type | Labyrinth Seal |
| Overall Width | 42 mm |
| Shaft Dia. | 274.4 mm |
| Weight | 11.91 LB |
| EAN or UPC | 4054368335805 |
| Seal Type | Labyrinth Seal |
| Overall Width | 42 mm |
| Shaft Dia. | 274.4 mm |
| Weight | 11.91 LB |
| EAN or UPC | 4054368335805 |