- Radial Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 18 mm Width
| Bearing Type | Radial |
| O.D. | 100 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 53000 N |
| I.D. | 65 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 58000 N |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed | 12200 rpm |
| Inch/Metric | Metric |
| Weight | 1.128 LB |
| EAN or UPC | 4012801391542 |

