- Radial Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| O.D. | 80 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 63000 N |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Static Load Rating [Max] | 53000 N |
| Cage Type | Caged |
| I.D. | 40 mm |
| Weight | 0.793 LB |
| EAN or UPC | 4012801393171 |

