- Radial Bearing Type
- 160 mm Inner Diameter
- 340 mm Outer Diameter
- 68 mm Width
| I.D. | 160 mm |
| Cage Type | Caged |
| Corner Radius [Min] | 4 mm |
| O.D. | 340 mm |
| Limiting Speed | 3000 rpm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1.06e+006 N |
| Dynamic Load Rating | 860000 N |
| Bearing Type | Radial |
| Weight | 0.0 LB |
| EAN or UPC | 4026677183521 |

