- Radial Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
| I.D. | 55 mm |
| Cage Type | Caged |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Dynamic Load Rating | 99000 N |
| Static Load Rating [Max] | 95000 N |
| Rows of Balls | Single |
| Limiting Speed | 8700 rpm |
| O.D. | 100 mm |
| Weight | 1.499 LB |
| EAN or UPC | 4012801388122 |

