- Radial Bearing Type
- 49.5 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Rows of Balls | Single |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 80 mm |
| Bearing Type | Radial |
| Shaft Dia. | 95 mm |
| I.D. | 49.5 mm |
| Limiting Speed | 10900 rpm |
| Static Load Rating [Max] | 53000 N |
| Bore B | 95 mm |
| Inch/Metric | Metric |
| Abrasive Belt Width | 45 mm |
| Cage Type | Caged |
| Dynamic Load Rating | 63000 N |
| Weight | 0.63 LB |
| EAN or UPC | 4012801405904 |

