Skip to content Skip to navigation menu
FAGVR312-A

VR312-A

Sleeves/Housings Comp. USA,SNW,SNP,SR,VR
Item #104033455
  • Plummer Block Housing
  • 162 mm Bore Diameter
  • 260 mm Outside Diameter
  • 457 mm Width
FAGVR312-A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plummer Block Housing
  • 162 mm Bore Diameter
  • 260 mm Outside Diameter
  • 457 mm Width
O.D. 260 mm
Weight 67.662 LB
EAN or UPC 4012801443937
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison