- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 16 mm Width
| Cone Corner Radius | 0.6 mm |
| icNumber | 7696620 |
| Static Load Rating [Max] | 9500 N |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 15600 N |
| I.D. | 17 mm |
| Width | 16.000 mm |
| Inch/Metric | Metric |
| O.D. | 40 mm |
| Limiting Speed - Oil | 17500 rpm |
| Corner Radius [Min] | 0.6 mm |
| Weight | 0.264 LB |
| EAN or UPC | 4047643185899 |

