- Single Row Radial Bearing, 25 mm ID x 52 mm OD x 15 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
features
- Metric series
- Conrad-type ball bearing
| Limiting Speed - Oil | 17000 rpm |
| Pre Lubricant | None |
| Ball Material | Steel |
| Precision | Standard |
| Static Load Rating [Max] | 1610 lbf |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Enclosure | Open |
| Cage Type | Metal |
| Radial Internal Clearance | C3 |
| Contact Angle | 0° |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Seal Material | None |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Material | Steel |
| Origin | Single Row Radial |
| icNumber | 7695941 |
| Inner Ring Width | 15 mm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 2430 lbf |
| Outer Ring Width | 15 mm |
| No. in Set | Single Bearing |
| Preload Level | None |
| Weight | 0.343 LB |
| EAN or UPC | 4012801060868 |

