- Double Row Bearing, 55 mm ID x 120 mm OD x 1.9375" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Maximum Capacity
| I.D. | 55 mm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Origin | Double Row Deep Groove |
| Outer Ring Width | 1 15/16 in |
| Ball Material | Steel |
| Enclosure | Open |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| Capacity | Maximum Capacity |
| Contact Angle | N/A |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Cage Type | Metal |
| Rows of Balls | Double |
| Inner Ring Width | 1 15/16 in |
| Width | 1 15/16 in |
| Precision | Standard |
| Bearing Type | Angular Contact |
| Lubricant | Oil Preservative |
| O.D. | 120 mm |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Preload Level | None |
| Locking Device | No Locking Device |
| Weight | 5.1 LB |
| EAN or UPC | 85311170246 |

