- 0.8130" Shaft Diameter
- 1.0630" Housing Bore
- 1/8" Width
- Duralip (Carboxylated Nitrile)
- Block Vee
| Temperature Range [Min] | -100 °F |
| Pressure | N/A |
| Temp Description | Block Vee |
| Housing Bore | 1.063 in |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Shaft Dia. | 0.813 in |
| Inch/Metric | Inch |
| Construction | Block Vee - D |
| Lip Type | Block Vee |
| Temperature Range [Max] | 500 °F |
| Weight | 0.077 LB |
| EAN or UPC | 85311080293 |

