- 27 1/2" Shaft Diameter
- 2" Width on Shaft
- 2" Overall Width
| Shaft Dia. | 27.5 in |
| Installation Depth | 2 in |
| Width on Shaft | 2 in |
| Overall Width | 2 in |
| Construction | LDSLV3 |
| Inch/Metric | Inch |
| Weight | 10.379 LB |
| EAN or UPC | 85311087698 |
| Shaft Dia. | 27.5 in |
| Installation Depth | 2 in |
| Width on Shaft | 2 in |
| Overall Width | 2 in |
| Construction | LDSLV3 |
| Inch/Metric | Inch |
| Weight | 10.379 LB |
| EAN or UPC | 85311087698 |