- 2 7/16" ID x 110 mm OD x 27 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| Lubrication | Relubricatable |
| Dynamic Load Rating | 13200 lbf |
| Locking Device | Eccentric Locking Collar |
| Static Load Rating [Max] | 6950 lbf |
| Outer Ring Size | 212 |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 27 mm |
| Length Through Bore | 2.4375 in |
| Overall Width | 2 7/16 in |
| I.D. | 2 7/16 in |
| Seal Type | Contact Seals |
| O.D. | 110 mm |
| Enclosure | Double Sealed |
| Weight | 3.986 LB |
| EAN or UPC | 85311166966 |

