- 5/8" ID x 40 mm OD x 13 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| Outer Ring Width | 13 mm |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Overall Width | 1 1/8 in |
| Seal Type | Contact Seals |
| O.D. | 40 mm |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 2360 lbf |
| I.D. | 5/8 in |
| Outer Ring Size | 203 |
| Static Load Rating [Max] | 1000 lbf |
| Length Through Bore | 0.75 in |
| Lubrication | Non-Relubricatable |
| Enclosure | Double Sealed |
| Weight | 0.346 LB |
| EAN or UPC | 85311066297 |

