- Single Row Radial Bearing, 25 mm ID x 52 mm OD x 0.8125" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
| Seal Type | Contact Seals |
| Preload Level | None |
| Seal Material | Rubber |
| Temperature Range [Min] | -30 °F |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| I.D. | 25 mm |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Inner Ring Width | 13/16 in |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 52 mm |
| Enclosure | Double Sealed |
| Cage Material | Steel |
| Bearing Type | Radial |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Cage Type | Metal |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Material | Steel |
| Precision | Standard |
| Contact Angle | 0° |
| Lubricant | General Purpose |
| Temperature Range [Max] | 200 °F |
| Bore Type | Round Bore |
| Outer Ring Width | 13/16 in |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Weight | 0.41 LB |
| EAN or UPC | 85311085502 |

