- Split Cylindrical - Fixed
- 135 mm Shaft
- 10 3/4" OD
- 02 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Fixed type bearing
caution
- Top not included. Order top separately.
| Static Load Rating [Max] | 182000 lbf |
| Enclosure | Unsealed |
| Dynamic Load Rating | 137500 lbf |
| O.D. | 10.75 in |
| Outer Ring Width | 2 5/8 in |
| Bearing Type | Split Cylindrical - Fixed |
| Overall Width | 117.5 mm |
| Material | Steel |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 135 mm |
| Locking Device | Clamping Ring Collar |
| Bore Type | Round Bore, Metric Type |
| Axial Load | 10220 lbf |
| Lubrication | Relubricatable |
| RPM [Max] | 1450 rpm |
| Weight | 53.0 LB |

