Skip to content Skip to navigation menu
02 Series Cast Iron Split Cylindrical Pillow Block

02BCPS135MMEX

02 Series Cast Iron Split Cylindrical Pillow Block
Item #103503290
  • 02 Series Pillow Block
  • 135 mm Shaft
  • 8" Centerline to Base
  • 24" Base Length
  • 21 1/2" Bolt Centers
  • 4-Bolt Steel Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
02 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 135 mm Shaft
  • 8" Centerline to Base
  • 24" Base Length
  • 21 1/2" Bolt Centers

description

  • All grooved outer races must be clamped axially

applications

  • Conveyors
  • Mechanical handling
  • Electrical machinery
  • Fans
  • Haulage
  • Winders
  • Headgear
  • Marine
  • Paper manufacturing

features

  • Lubricating points tapped 1/8" NPT
  • Expansion type bearing
  • Split to the shaft
  • High carbon chrome alloy steel races and rollers
  • Simple two-piece design cages
  • Aluminum triple labyrinth seal
  • Temperature range from 32 °F to 212 °F (0 °C to 100 °C)

caution

  • Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Inch/Metric Metric
Bolt Hole Spacing Range [Max] 22 in
Bolt Size 1 in
Bearing Design Expansion
Housing Material Steel
Base Height 2 in
Pillow Block Type Thru-Bolt
Base Width 7 in
End Type Open End
Base Length 24 in
Seal Type Triple Labyrinth Seals
Bolt Hole Size 4 3/4 in
Shaft Dia. 135 mm
Housing Construction 2 Piece
Series 02 Series
Adapter Assembly N/A
Bolt Hole Spacing 21 1/2 in
Lubrication Relubricatable
Mounted Unit Duty Heavy-Duty
RPM [Max] 1450 rpm
Bolt Holes 4
Locking Device Clamping Ring Collar
Axial Load 10220 lbf
Insert Type Split Steel Insert
Pedestal P 30
Dynamic Load Rating 137500 lbf
Housing Height 18 in
Bolt Hole Length 4 3/4 in
Bearing Type Split Cylindrical
Static Load Rating [Max] 182000 lbf
Temperature Range [Max] 212 °F
Temperature Range [Min] 32 °F
Weight 291.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison