- 03 Series Pillow Block
- 5 7/16" Shaft
- 9" Centerline to Base
- 24 1/2" Base Length
- 20 1/4" Bolt Centers
| Seal Type | Triple Labyrinth Seals |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Length | 4 in |
| Base Height | 2 1/8 in |
| Temperature Range [Max] | 212 °F |
| Static Load Rating [Max] | 240500 lbf |
| Housing Height | 19 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 20 1/4 in |
| Bolt Hole Spacing Range [Max] | 21 in |
| Axial Load | 13230 lbf |
| Shaft Dia. | 5.4375 in |
| Housing Material | Cast Iron |
| Series | 03 Series |
| Base Length | 24 1/2 in |
| Bearing Design | Expansion |
| Temperature Range [Min] | 32 °F |
| Bolt Holes | 4 |
| Bolt Size | 1 1/4 |
| Locking Device | Clamping Ring Collar |
| Base Width | 7 in |
| Insert Type | Split Steel Insert |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 204600 lbf |
| End Type | Open End |
| Pedestal | P 57 |
| Bearing Type | Split Cylindrical |
| Housing Construction | 2 Piece |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Min] | 19 1/2 in |
| RPM [Max] | 1340 rpm |
| Bolt Hole Size | 4 in |
| Weight | 477.444 LB |

