- 03 Series Pillow Block
- 12" Shaft
- 18" Centerline to Base
- 43" Base Length
- 26 1/2" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Winders
- Headgear
- Marine
- Paper manufacturing
- Conveyors
- Mechanical handling
- Haulage
- Fans
- Electrical machinery
features
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Fixed type bearing
- High carbon chrome alloy steel races and rollers
- Split to the shaft
caution
- Base not included
- order separately
| Pillow Block Type | Thru-Bolt |
| Base Length | 43 in |
| Mounted Unit Duty | Heavy-Duty |
| Lock Washer | N/A |
| RPM [Max] | 560 rpm |
| Adapter Assembly | N/A |
| Bearing Design | Non-Expansion |
| Axial Load | 39240 lbf |
| Seal Type | Triple Labyrinth Seals |
| Stabilizing Ring | N/A |
| Lock Nut | N/A |
| Bolt Hole Spacing Range [Min] | 25 3/4 in |
| Lubrication | Relubricatable |
| Housing Height | 36 in |
| Triple Seal | N/A |
| Locking Device | Clamping Ring Collar |
| Pedestal | P 65 |
| Bolt Size | 1 1/2 |
| Base Height | 3 in |
| Bolt Hole Spacing | 26 1/2 in |
| Static Load Rating [Max] | 745200 lbf |
| Insert Type | Split Steel Insert |
| Bolt Hole Spacing Range [Max] | 27 1/4 in |
| Series | 03 Series |
| Bearing Type | Split Cylindrical |
| Inch/Metric | Inch |
| Housing Material | Steel |
| End Type | Open End |
| Temperature Range [Min] | 32 °F |
| Dynamic Load Rating | 492700 lbf |
| Base Width | 16 1/2 in |
| Bolt Holes | 8 |
| Shaft Dia. | 12 in |
| Housing Construction | 2 Piece |
| Temperature Range [Max] | 212 °F |
| Weight | 2625.0 LB |

