- Radial Shaft Seal
- 381 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 17.475 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 419.1 mm |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Temp Description | w/4 Adjustable Lugs |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Shaft Dia. | 381 mm |
| Construction | HDS3 |
| Weight | 6.144 LB |
| EAN or UPC | 85311176347 |

