- Radial Shaft Seal
- 514.35 mm Shaft Diameter
- 565.15 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Temp Description | w/4 Adjustable Lugs |
| Housing Bore Dia. | 565.15 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Construction | HDS3 |
| Seal Application | General Purpose |
| Shaft Dia. | 514.35 mm |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 9.803 LB |
| EAN or UPC | 85311133975 |

