- Radial Bearing Type
- Tapered Bore Type
- 380 mm Inside Diameter
- 560 mm Outside Diameter
- 135 mm Width
| Material | Steel |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| I.D. | 380 mm |
| O.D. | 560 mm |
| Tolerance | Special |
| Rows of Balls | Multi |
| Cage Type | Sheet Metal |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| Relubrication Feature | With |
| Weight | 251.988 LB |
| EAN or UPC | 7316571234977 |

