- Radial Shaft Seal
- 590.55 mm Shaft Diameter
- 635 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Housing Bore Dia. | 635 mm |
| Lip Material | Nitrile |
| Shaft Dia. | 590.55 mm |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/4 Lugs |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Weight | 10.911 LB |
| EAN or UPC | 85311137843 |

