- Radial Shaft Seal
- 209.55 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 209.55 mm |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Housing Bore Dia. | 260.35 mm |
| Seal Design | Assembled Design |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Pressure | 10 psi |
| Weight | 3.363 LB |
| EAN or UPC | 85311094351 |

