- Radial Shaft Seal
- 1143 mm Shaft Diameter
- 1193.8 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Construction | HDS1 |
| Shaft Dia. | 1143 mm |
| Housing Bore Dia. | 1193.8 mm |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Weight | 23.597 LB |
| EAN or UPC | 85311096072 |

