- Radial Shaft Seal
- 203.2 mm Shaft Diameter
- 247.65 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS2 |
| Temperature Range [Max] | 400 °F |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 203.2 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 247.65 mm |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 3.435 LB |
| EAN or UPC | 85311163156 |

