- Radial Bearing Type
- Single Row
- 750 mm Inside Diameter
- 920 mm Outside Diameter
- 100 mm Width
| I.D. | 750 mm |
| Outside Dia. | 920 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| O.D. | 920 mm |
| Bearing Type | Radial |
| Inside Dia. | 750 mm |
| Weight | 373.897 LB |
| EAN or UPC | 7316572894187 |

