- Puller
description
- The SKF Internal Bearing Puller Kit TMIP 7-28 is designed for dismounting bearings from housings, where the fit is on the outer ring. The puller is constructed for optimum strength and durability and various extractors are included to support a wide range of bearing bore diameters. A sliding hammer allows high impact forces to be applied and is ergonomically designed to enhance user safety. This set features a patented SKF design with spring-loaded extractors to make dismounting jobs easier and faster.
features
- Unique patented SKF design makes dismounting easier and helps to safe time
- Spring-loaded extractor can be quickly and easily fitted to the inner ring in just one movement
- Claw design provides a strong and secure grip behind the inner ring, allowing a high pulling force to be applied
- Suitable for bore diameters 7 - 28 mm
- Supplied in a sturdy carrying case
| Weight | 7.223 LB |
| EAN or UPC | 7316572852743 |

