- Radial Deep Groove Bearing Type
- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 21 mm Width
| Bearing Type | Radial Deep Groove |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 0.83 in, 21 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| O.D. | 80 mm |
| Bore Type | Cylindrical |
| Series | 63 |
| Cage Material | Stainless Steel |
| Outer Ring Width | 0.83 in, 21 mm |
| Enclosure | Seal On Both Sides |
| Rows of Balls | Single |
| I.D. | 35 mm |
| Width | 0.83 in, 21 mm |
| Seal Type | Contacting Seal |
| Material | Stainless Steel |
| Weight | 1.041 LB |
| EAN or UPC | 7316574515646 |

