- 2.437" Housing Diameter
- 0.031" Thick
- 2.541" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Series | VH |
| Housing Diameter | 2.44 in |
| Groove Depth | 0.038 in |
| Type | Retaining Ring |
| Package Type | Loose |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Thickness | 0.031 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Weight | 0.008 LB |

