- 8.500" Shaft Diameter
- 0.061" Thickness
- 8.8" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Thrust Load Groove | 64290 lbf |
| Package Type | Stacked |
| Thickness | 0.061 in |
| Housing Diameter | 8 1/2 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Duty | Light-Duty |
| Groove Depth | 0.107 in |
| Series | VH |
| Material | Stainless Steel |
| Weight | 0.131 LB |

