- 2.165" Housing Diameter
- .046" Thick
- 2.260" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Ring
| Groove Depth | 0.037 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Package Type | Stacked |
| Thickness | 0.046 in |
| Series | WH |
| Thrust Load Groove | 5660 lbf |
| Housing Diameter | 2.17 in |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Weight | 0.011 LB |

