- 2.625" Housing Diameter
- 0.093" Thick
- 2.801" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Housing Diameter | 2 5/8 in |
| Series | WHM |
| Thickness | 0.093 in |
| Type | Retaining Ring |
| Duty | Heavy-Duty |
| Plating | N/A |
| Groove Depth | 0.078 in |
| Weight | 0.042 LB |

