- 4.33" Housing Diameter
- 0.111" Thick
- 4.6" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Groove Depth | 0.12 in |
| Plating | N/A |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Housing Diameter | 4.33 in |
| Series | WHM |
| Type | Retaining Ring |
| Thickness | 0.111 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Weight | 0.117 LB |

