- .777" Housing Diameter
- .042" Thick
- .836" Free Diameter
- Carbon Steel
- Heavy Duty Retaining Ring
| Series | WHM |
| Type | Retaining Ring |
| Groove Depth | 0.024 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Thrust Load Groove | 1320 lbf |
| Housing Diameter | 0.78 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thickness | 0.042 in |
| Weight | 0.002 LB |

