- 9.25" Housing Diameter
- 0.189" Thick
- 9.736" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Duty | Medium Heavy-Duty |
| Groove Depth | 0.21 in |
| Housing Diameter | 9.25 in |
| Series | WHT |
| Plating | N/A |
| Package Type | Loose |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Thickness | 0.189 in |
| Weight | 0.56 LB |

