description
- Ideal for planing end grain and plastic materials. This block plane has a fully adjustable cutter resting at 21°. 13-1/2° low angle cutter on the 12-960 block plane keeps vibration to a minimum, creating a fine finish. Gray, cast-iron base with precision-ground sides and bottom. Finger grips machined into sides make single-handed use easy.
features
- Cutter is fully adjustable
- The angle of the cutter settles vibration to create a fine finish
- Cast iron base with precision ground bottom and sides
- Machined finger grips for single handed use
- Quick-release cam-lock makes iron removal easy
- 6-1/4-in long with 1-5/8-in cutter
- Limited lifetime warranty
| Weight | 1.94 LB |
| EAN or UPC | 76174129205 |

