Skip to content Skip to navigation menu
Stanley Tools12-960

12-960

STANLEY BAILEY LOW ANGLE BLOCK PLA
Item #106023673
Stanley Tools12-960
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • A low angle block plane is ideal for planing end grain and plastic materials. Gray, cast-iron base with precision-ground sides and bottom. 12-920 block plane has a fully adjustable cutter resting at 21°. Cutter adjusts for depth and alignment, offering precise control. Quick-release cam-lock makes iron removal easy.

features

  • When planing end grain and plastic materials a low angle block plane is ideal
  • Precision-ground sides and bottom with a gray, cast-iron base
  • The cutter rests at 21°
  • Offers precise control with depth and alignment of cutter
  • Remove iron with quick-release cam-lock
Weight 0.0 LB
EAN or UPC 76174129601
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison