
- Bi-Metal Hack Saw Blade
- 12" Long
- 32 Teeth per Inch
features
- Uncompromised performance
- Combines the flexibility of carbon steel backs with the cutting performance of high speed steel cutting edge
- Cuts most metals including unhardened tool steel and stainless steel
Length | 12 in |
Material | Bi-Metal |
Weight | 0.06 LB |
EAN or UPC | 76174156300 |
