Skip to content Skip to navigation menu
Stanley Tools20-600

20-600

STANLEY CLAMPING MITRE BOX W/ SAW 1
Item #106008511
Stanley Tools20-600
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Stanley clamping miter box with saw.

features

  • Cam-shaped pins twist and lock with honeycomb base to secure work for accurate cuts
  • Cuts miters on 45° and 90° angles, face angle of 45° and 22.5° angle for octagonal shapes
  • Miter box and saw handle are made out of lightweight, high impact polypropylene
  • Unit has extended lip along 1 side of the base to hold miter box in place while cutting
  • Built-in saw stop helps prevent cutting into miter box
  • Miter box has storage compartments to hold cam pins and pencils
  • Induction-hardened teeth stay sharp 3 to 5 times longer than standard teeth
  • Saw blade length: 14-in
  • Includes (1) miter box, (1) saw, (2) cam pins
Weight 2.536 LB
EAN or UPC 76174206005
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison