description
- Stanley demolition tools are turning more than a few heads. We make demolition tools that are more than tough and strong. Our nail pullers fit comfortably in your hand and have added length for better leverage. The claw tips are full sharpened and heat-treated for durability.
features
- This nail puller is 11 In. long
- Fully sharpened claw tips
- Double end puller features 90° and 30° offset claws
- Heat treated for durability
| Weight | 1.18 LB |
| EAN or UPC | 76174550351 |

