Skip to content Skip to navigation menu
Plier

84-105

Plier
Item #103299635
  • Diagonal Cutting Plier
  • 6 3/16 in Overall Length
Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Diagonal Cutting Plier
  • 6 3/16 in Overall Length

description

  • Ideal for all types of cutting. Short jaws and bevealed cutting edge allow for close cutting wire.

features

  • Forged steel construction for strength and durability.
  • Double dipped handles for comfortable use.
  • Lacquered finish for corrosion protection.
  • Hand ground cutting edges.
Overall Length 6 3/16 in
Plier Type Diagonal Cutting
Weight 0.46 LB
EAN or UPC 76174841053
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison