description
- The Bostitch® 1/4-in heavy duty staple is ideal for heavy duty stapling jobs such as insulation, carpet under laying and roofing felt. Ease is the number one rule when it comes to fastening. Bostitch® has made selecting and storing fasteners hassle-free with color coded packaging for accurate identification in the store. The packages are sturdy plastic, water-resistant cases for durability on the work site.
features
- For heavy duty stapling jobs such as insulation, carpet under laying and roofing felt heavy
- Color-coded packaging makes size and product selection easy
- Heavy duty with a 27/64-in narrow crown width
- Fits Stanley® TR110, TR150, TR150HL, TR250, TRE550, TRE650 series, PHT150, PHT250 PHT350 and Arrow® T-50®
| Weight | 0.39 LB |
| EAN or UPC | 76174373530 |

