Skip to content Skip to navigation menu
Stanley ToolsBTA706-5C

BTA706-5C

3/8IN HDSTAPLES5K
Item #117183013
Stanley ToolsBTA706-5C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Bostitch® 3/8-in heavy duty staple is ideal for heavy duty stapling jobs such as insulation, carpet under laying and roofing felt. Ease is the number one rule when it comes to fastening. Bostitch® has made selecting and storing fasteners hassle-free with color coded packaging for accurate identification in the store. The packages are sturdy plastic, water-resistant cases for durability on the work site.

features

  • For heavy duty stapling jobs such as insulation, carpet under laying and roofing felt
  • Color-coded packaging makes size and product selection easy
  • Heavy duty with a 27/64-in narrow crown width
  • Fits Stanley® TR110, TR150, TR150HL, TR250, TRE550, TRE650 series, PHT150, PHT250 PHT350 and Arrow® T-50®
Weight 1.5 LB
EAN or UPC 76174373639
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison