Skip to content Skip to navigation menu
Stanley ToolsBTFP12233

BTFP12233

18 GA Brad Nailer with SMARTPOINT
Item #117182998
Stanley ToolsBTFP12233
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Bostitch BTFP12233 smart point 18 gauge brad nailer kit is designed to drive 18 gauge brad nails from 5/8 In. to 2-1/8 In. length. This nailer features smart point technology: easy nail placement as a result of a smaller nose compared to current Bostitch nailers and no need to compress the contact trip to actuate the tool. This unit also features oil-free operation which reduces the risk of oil stains. The tool-free jam release mechanism allows for easy nail removal, and dial-a-depth control allows for precise countersinking of brad nails. It also has a selectable trigger system for either sequential or contact operation depending on your choice of operation. Other added features of this brad nailer include fittings, rear air exhaust, and belt hook with integrated pencil sharpener for easy accessibility. Kit includes: fittings, 18 gauge brad nailer, carrying case and extra no-mar tips.

features

  • Smart point™ technology: easy nail placement as a result of a smaller nose compared to current Bostitch nailers and no need to compress the contact trip to actuate the tool
  • Drives 18 gauge brad nails from 5/8 In. to 2-1/8 In. length
  • Oil-free operation reduces the risk of oil stains
  • Tool-free jam release mechanism for easy nail removal
  • Dial-a-depth control for precise countersinking of brad nails
  • Selectable trigger system for sequential or contact operation
  • Other features: fittings, rear air exhaust, and belt hook with integrated pencil sharpener
  • Kit includes: fittings, nailer, carrying case and extra no-mar tips
Weight 5.46 LB
EAN or UPC 77914058991
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison