Skip to content Skip to navigation menu
Stanley ToolsBTFP12569

BTFP12569

2IN1 FLOORING TOOL
Item #117182997
Stanley ToolsBTFP12569
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • BOSTITCH BTFP12569 2-in-1 Flooring Tool drives 15.5ga staples and 16ga cleat nails from 1-1/2-in to 2-in length. It features mallet actuated pneumatic driving action, along with non-marring, interchangeable base plates. This tool is ergonomically designed with longer handle and comfortable rubber grip and is lightweight at 10.85 lbs.

features

  • Drives 15.5-gauge staples and 16-gauge "L" shape cleat nails from 1-1/2-in to 2-in length
  • Mallet actuated pneumatic driving action
  • Non-marring, interchangeable base plates for 1/2-in (12.7 mm) through 3/4-in (19.1 mm) flooring
  • Includes tool, mallet, oil, wrenches, 1/4-in (6.4 mm) air fitting
  • Ergonomically designed with longer handle and a comfortable rubber grip
  • Low air requirements at 3.7 SCFM
Weight 16.16 LB
EAN or UPC 77914060949
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison